References
Superseded Ref:857864
Mecaline:SPZ1347E - 889572
Rubix:243A4463
Manufacturer :889572
EAN:3660338421259

Documents
Product details : MECALINE SPZ1347 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1347 mm |
| Interior length | 1310 mm |
| Outer length | 1360 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- Usually arrives within 14 working days
