References
Mecaline:SPA757E - 889406
Rubix:243A4321
Manufacturer :889406
EAN:3660338419591

Documents
Product details : MECALINE SPA757 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 757 mm |
| Interior length | 712 mm |
| Outer length | 775 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- In stock: Next day delivery
