References
Gates:SPB2360 DELTA NARROW
Rubix:270A0497
Manufacturer :962662360
EAN:5414465318719

Product details : GATES 962662360 V-BELT SPB2360 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2360 mm |
| Interior length | 2338 mm |
| Outer length | 2382 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.94 excl. VAT
/ Each
£ 16.73 incl. VAT
- Usually arrives within 14 working days
