References
Superseded Ref:857868
Mecaline:SPZ1400E - 889576
Rubix:243A4466
Manufacturer :889576
EAN:3660338421297

Documents
Product details : MECALINE SPZ1400 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1400 mm |
| Interior length | 1363 mm |
| Outer length | 1413 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.73 excl. VAT
/ Each
£ 6.88 incl. VAT
- In stock: Next day delivery
