References
Superseded Ref:857880
Mecaline:SPZ1600E - 889591
Rubix:243A4481
Manufacturer :889591
EAN:3660338421440

Documents
Product details : MECALINE SPZ1600 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1600 mm |
| Interior length | 1563 mm |
| Outer length | 1613 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- In stock: Next day delivery
