References
Superseded Ref:883470
Mecaline:SPZ2062E - 889617
Rubix:255A0742
Manufacturer :889617
EAN:3660338421709

Documents
Product details : MECALINE 889617 SPZ2062 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2062 mm |
| Interior length | 2025 mm |
| Outer length | 2075 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
- Usually arrives within 14 working days
