References
Superseded Ref:873672
Mecaline:SPC10600E - 889508
Rubix:246A5358
Manufacturer :889508
EAN:3660338420610

Documents
Product details : MECALINE SPC10600 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 10600 mm |
| Interior length | 10517 mm |
| Outer length | 10630 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 122.70 excl. VAT
/ Each
£ 147.24 incl. VAT
- Usually arrives within 14 working days
