References
Superseded Ref:857831
Mecaline:SPZ912E - 889669
Rubix:243A4549
Manufacturer :889669
EAN:3660338422225

Documents
Product details : MECALINE SPZ912 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 912 mm |
| Interior length | 875 mm |
| Outer length | 925 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Usually arrives within 14 working days
