References
Superseded Ref:857908
Mecaline:SPZ2360E - 889628
Rubix:243A4512
Manufacturer :889628
EAN:3660338421815

Documents
Product details : MECALINE SPZ2360 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2360 mm |
| Interior length | 2323 mm |
| Outer length | 2373 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ Each
£ 11.58 incl. VAT
- In stock: Next day delivery
