References
Superseded Ref:873650
Mecaline:SPC3550E - 889521
Rubix:243A4415
Manufacturer :889521
EAN:3660338420740

Documents
Product details : MECALINE SPC3550 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3550 mm |
| Interior length | 3467 mm |
| Outer length | 3580 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 41.09 excl. VAT
/ Each
£ 49.31 incl. VAT
- In stock: Next day delivery
