Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2082 WRAPPED WEDGE BELT 2.0
MECALINE SPA2082 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2082E - 889353
rubix:
243A4274
manufacturer :
889353
ean:
3660338419065
Technical specifications
Profile
SPA
Pitch length
2082
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2082 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2082
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.80
excl. VAT
/
Each
£
18.96
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES WEDGE BELT SPA SECTION SPA1900MC
MECALINE SPA1907 WRAPPED WEDGE BELT 2.0
GATES 9625-62082 SPA2082 DELTA NARROW
WEDGE BELTS SPZ975e
OPTIBELT SPA 907 1776943
GATES SUPER HC VBELT SPA2500 SUPERHC
GATES SUPER HC VBELT SPZ1837 SUPERHC
OPTIBELT SPB 6700 1565407
GATES 9624-61012 SPZ1012 DELTA NARROW
MECALINE SPB2360 WRAPPED WEDGE BELT 2.0
GATES 9626-61320 SPB1320 DELTA NARROW
GATES SUPER HC VBELT SPC3750 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 24826002
GATES 9331-00587 SUPER HC SPZ587
OPTIBELT 3V 250 1640657