References
Gates:SPC4250 DELTA NARROW
Rubix:270A0548
Manufacturer :962764250
EAN:5414465319396

Product details : GATES 962764250 V-BELT SPC4250 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4250 mm |
| Interior length | 4167 mm |
| Outer length | 4280 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 37.65 excl. VAT
/ Each
£ 45.18 incl. VAT
- Usually arrives within 14 working days
