References
Superseded Ref:873539
Mecaline:SPZ2540E - 889633
Rubix:243A4515
Manufacturer :889633
EAN:3660338421860

Documents
Product details : MECALINE SPZ2540 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2540 mm |
| Interior length | 2503 mm |
| Outer length | 2553 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- In stock: Next day delivery
