References
Mecaline:SPC2900E - 890081
Rubix:255A0724
Manufacturer :890081
EAN:3660338426346

Documents
Product details : MECALINE 890081 SPC2900 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2900 mm |
| Interior length | 2817 mm |
| Outer length | 2930 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 33.57 excl. VAT
/ Each
£ 40.28 incl. VAT
- In stock: Next day delivery
