Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ3150 WRAPPED WEDGE BELT 2.0
MECALINE SPZ3150 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ3150E - 889639
rubix:
243A4521
manufacturer :
889639
ean:
3660338421921
Technical specifications
Profile
SPZ
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ3150 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
3150
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.38
excl. VAT
/
Each
£
19.66
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 9624-61077 SPZ1077 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA2900MN SUPERHC MN
GATES SUPER HC VBELT SPB1800 SUPERHC
GATES SUPER HC VBELT SPZ1262 SUPERHC
GATES 9624-60670 SPZ670 DELTA NARROW
OPTIBELT WEDGEBELTSPZENV SPZ 28407700
GATES WEDGEBELTSPAMCOG SPA1682MN SUPERHC MN
GATES SUPER HC VBELT SPZ950 SUPERHC
GATES 9624-60710 SPZ710 DELTA NARROW
OPTIBELT SPA 2300 1528339
OPTIBELT OPTI REDPOWER BELT SPC 21206002
GATES PREDATOR BELT SPBP2500
OPTIBELT 5V 530 1571397
GATES 3ROW SPB VEEBELT SPB4500/3 POWERBAND
GATES SUPER HC VBELT SPZ1837 SUPERHC