References
Gates:SPBP2500 PREDATOR
Rubix:103A5498
Manufacturer :919002500
EAN:5414465579622

Documents
Product details : GATES 919002500 PREDATOR V-BELT SPBP2500
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2500 mm |
| Interior length | 2500 mm |
| Outer length | 2522 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 53.99 excl. VAT
/ Each
£ 64.79 incl. VAT
- Usually arrives within 14 working days
