References
Gates:SPB1800 SUPERHC
Rubix:101A8186
Manufacturer :933901800
EAN:5412571080582




Product details : GATES 933901800 SUPER HC V-BELT SPB1800
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1800 mm |
| Interior length | 1740 mm |
| Outer length | 1822 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 26.56 excl. VAT
/ Each
£ 31.87 incl. VAT
- In stock: Next day delivery
