References
Superseded Ref:857915
Mecaline:SPZ3550E - 889641
Rubix:243A4523
Manufacturer :889641
EAN:3660338421945

Documents
Product details : MECALINE SPZ3550 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 3550 mm |
| Interior length | 3513 mm |
| Outer length | 3563 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.52 excl. VAT
/ Each
£ 17.42 incl. VAT
- Usually arrives within 14 working days
