References
Mecaline:SPZ812E - 889661
Rubix:243A4541
Manufacturer :889661
EAN:3660338422140

Documents
Product details : MECALINE SPZ812 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 812 mm |
| Interior length | 775 mm |
| Outer length | 825 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- In stock: Next day delivery
