References
Gates:SPB5000 SUPERHC
Rubix:102A6157
Manufacturer :933905000
EAN:5412571080841




Product details : GATES 933905000 SUPER HC V-BELT SPB5000
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
The Gates Super HC® V-belt combines the strength of a wrapped belt construction with the economy of a narrow V-belt. It transmits more power in the same space and enables a more compact drive concept than V-belts with a classic profile. In short, it delivers more power and significantly reduces space requirements. This, in turn, substantially lowers the total cost of the drive. Super HC® V-belts offer Gates' exclusive construction features for a longer service life of your drives!
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 5000 mm |
| Interior length | 4940 mm |
| Outer length | 5022 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | superhc |
| Section | 13 mm |
| Material | cr |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 73.30 excl. VAT
/ Each
£ 87.96 incl. VAT
- Usually arrives within 14 working days
