References
Superseded Ref:857814
Mecaline:SPZ687E - 889652
Rubix:243A4532
Manufacturer :889652
EAN:3660338422058

Documents
Product details : MECALINE SPZ687 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 687 mm |
| Interior length | 650 mm |
| Outer length | 700 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- In stock: Next day delivery
