References
Fenner:SPZ562-FEN
Rubix:406A1922
Manufacturer :260Z0056

Product details : FENNER WEDGE BELT WRAPPED ULTRA PLUS SPZ NARROW SECTION X 562MM
Wedge belt Ultra PLUS wrapped narrow section SPZ562
Strengths
► Extended temperature range -55° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Ideal for use in single or multi-belt drives
► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Ideal for use in single or multi-belt drives
► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 562 mm |
| Interior length | 524 mm |
| Outer length | 575 mm |
| Thickness | 8 mm |
| Material | cr (polychloroprene) |
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
- Delivery usually within ( 2 ) days
