References
Mecaline:SPZ700E - 890470
Rubix:255A0754
Manufacturer :890470
EAN:3660338429798

Documents
Product details : MECALINE 890470 SPZ700 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 700 mm |
| Interior length | 663 mm |
| Outer length | 713 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 0.76 excl. VAT
/ Each
£ 0.91 incl. VAT
- Usually arrives within 14 working days
