Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889623 SPZ2180 WRAPPED WEDGE BELT 2.0
MECALINE 889623 SPZ2180 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ2180E - 889623
rubix:
255A0744
manufacturer :
889623
ean:
3660338421761
Technical specifications
Profile
SPZ
Pitch length
2180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889623 SPZ2180 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
2180
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.42
excl. VAT
/
Each
£
2.90
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT SPZ 1750 1530140
MECALINE SPB2020 SPB Wrapped Wedge Belt
SPZ1937MC OPTI BELT
GATES WEDGEBELTSPZMCOG SPZ737MN SUPERHC MN
GATES SUPER HC VBELT SPA1932 SUPERHC
GATES 9626-63250 SPB3250 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA3550MN SUPERHC MN
MECALINE SPZ2540 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 22406002
OPTIBELT SPA 1732 1797777
OPTIBELT OPTI REDPOWER BELT SPA 31506002
GATES 9335-05800 SPC5800 SUPERHC
GATES 9627-69500 SPC9500 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1250MN SUPERHC MN
MECALINE SPA3350 WRAPPED WEDGE BELT 2.0