References
Mecaline:SPZ721E - 890472
Rubix:255A0756
Manufacturer :890472
EAN:3660338429811

Documents
Product details : MECALINE 890472 SPZ721 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 721 mm |
| Interior length | 684 mm |
| Outer length | 734 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 0.79 excl. VAT
/ Each
£ 0.95 incl. VAT
- Usually arrives within 14 working days
