References
Superseded Ref:857875
Mecaline:SPZ1512E - 889585
Rubix:243A4474
Manufacturer :889585
EAN:3660338421389

Documents
Product details : MECALINE SPZ1512 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1512 mm |
| Interior length | 1475 mm |
| Outer length | 1525 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Usually arrives within 14 working days
