References
Superseded Ref:857835
Mecaline:SPZ962E - 889674
Rubix:243A4553
Manufacturer :889674
EAN:3660338422270

Documents
Product details : MECALINE SPZ962 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 962 mm |
| Interior length | 925 mm |
| Outer length | 975 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
- In stock: Next day delivery
