References
Gates:3V280 SUPERHC
Rubix:104A5236
Manufacturer :933200280
EAN:5414465076350

Product details : GATES 933200280 WEDGE BELT 3V ENV 3V280 SUPERHC
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 3v |
|---|---|
| Upper width | 9 mm |
| Pitch length | 710 mm |
| Interior length | 672 mm |
| Outer length | 110.24 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | 9332 |
| Shape of teeth | arched top; concave sidewalls and rounded corners |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 97 mm |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- Usually arrives within 14 working days
