References
Mecaline:SPZ975E - 889675
Rubix:243A4554
Manufacturer :889675
EAN:3660338422287

Documents
Product details : MECALINE SPZ975 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 975 mm |
| Interior length | 938 mm |
| Outer length | 988 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- In stock: Next day delivery
