Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1012 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1012 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1012E - 889541
rubix:
243A4434
manufacturer :
889541
ean:
3660338420948
Technical specifications
Profile
SPZ
Pitch length
1012
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1012 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1012
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.95
excl. VAT
/
Each
£
9.54
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELT SPZ ENV SPZ2500E
OPTIBELT SPB 3250 1798489
OPTIBELT 5V 1000 BELT
GATES 9626-64750 SPB4750 DELTA NARROW
GATES WEDGE BELT SPC M COG SPC2000MN SUPERHC MN
GATES 9625-61450 SPA1450 DELTA NARROW
MECALINE SPZ1270 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPC 47506002
MECALINE SPZ1462 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 31507700 WEDGEBELT SPB ENV SPB3150E
OPTIBELT SPA 967 1530263
MECALINE SPB4560 SPB Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ1487MN SUPERHC MN
GATES 9624-60722 SPZ722 DELTA NARROW
GATES 9624-60630 SPZ630 DELTA NARROW