GATES SUPER HC SPB2300


SuperHC SPB

References
gates:SPB2300 SUPERHC
rubix:236A6647
manufacturer :9339-02300
ean:5414465646027
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length2300 mm
See all Specifications

Product details : GATES SUPER HC SPB2300


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
ProfileSPB
Pitch length2300 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 30.91 excl. VAT
/ Each
£ 37.09 incl. VAT
  • Usually arrives within 14 working days