SPARTEX 15025F WELDING MASK SYMBOL (200X200MM) 1: RIGID PLASTIC
Welding mask symbol
See technical informationReferences
Product details : SPARTEX 15025F WELDING MASK SYMBOL (200X200MM) 1: RIGID PLASTIC
Mandatory Signs indicate a specific course of action to be followed or equipment to be used. They incorporate a white pictogram in a blue circle and if supplementary text is used it will be white on a blue background
In this sign the viewer is being told that welding masks must be worn
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Height | 200 mm |
|---|---|
| Width | 200 mm |
- Usually arrives within 14 working days

