• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,347)
  • Hygiene(1,443)
  • Environment and safety(7,692)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,768)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIA 18458W WHERE 2 METRE POLICY CANNOT BE ACHIEVED 900X600MM RP

CALEDONIA 18458W WHERE 2 METRE POLICY CANNOT BE ACHIEVED 900X600MM RP

Where

See technical information

References

Caledonia Signs:18458W
Rubix:219A3380
brand logo
brand logo

Product details : CALEDONIA 18458W WHERE 2 METRE POLICY CANNOT BE ACHIEVED 900X600MM RP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 16278K BATTERY CHARGING AREA, WEAR PPE, NO SMOKING, NO NAKEDSPARTEX 15012M USE EAR PROTECTORS (600X200MM) 1: RIGID PLASTICSPARTEX 57130 CONTRACTOR PASS SIGN-IN SYTEM 108 NCR PASSES 432X280MMSPARTEX 25011E USE EAR PROTECTORS WHEN OPERATING MACHINE (200X150MM)SPARTEX 58097 SITE SAFETY BOARD 1200X1000MM 3MM PVC 5: MISCELLANEOUSSPARTEX 11426H FIRE ACTION/CALL POINT WITHOUT LIFT (300X250MM) RGDSPARTEX 27081G STAFF ROOM (300X100MM) 2: SELF ADHESIVE VINYLSPARTEX 15215G CLIP ON WHEN WORKING AT HEIGHT (300X100MM) R/PLASTICSPARTEX 26264H WARNING CONFINED SPACE NO ENTRY PERMIT TO WORK (300X25SPARTEX 15418M USE HAND SANITISER (600X200MM) 1: RIGID PLASTICSPARTEX 72003L FIRE EXIT -LEFT (450X150MM) 7: POLYCARBONATESPARTEX 25608G COOKED MEATS ONLY (300X100MM) 2: SELF ADHESIVE VINYLSPARTEX 56470 CAUTION CONSTRUCTION TRAFFIC BANNER1270X610SPARTEX 58011 FIRE EXTINGUISHER - PROJECTING SIGN PHOTOLUMINESCENTSPARTEX 17571K NO PARKING IN THIS AREA (400X300MM) 1: RIGID PLASTIC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap