References
GPC Industries:GI360Y
Rubix:2527812
Product details : GPC STAIRCLIMBER TRUCK
Size W x D x H mm: 605 x 795 x 1160.Toe Plate Size W x D mm: 410 x 200.Load Capacity kg: 50kg on stairs / 150kg as truck
Strengths
Fixed & Folding Toe Plates
Max Load 150kg in Sack Truck Position
Safe Working Load on Stairs: 50kg
Complete with adjustable strap
160mm All Terrain wheels on a '3' Star System
Folding toe plate size: 395 x 460mm
Max Load 150kg in Sack Truck Position
Safe Working Load on Stairs: 50kg
Complete with adjustable strap
160mm All Terrain wheels on a '3' Star System
Folding toe plate size: 395 x 460mm
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|
Show UNSPSC/ECL@SS
£ 212.97 excl. VAT
/ Each
£ 255.56 incl. VAT
- Delivery usually within ( 4 ) days


