370A9376 FIXED SKATES WITH GUIDE BARS 6000KG LOAD RATING YELLOW
6tonne Fixed Skate
See technical informationSee documentsReferences
BIL Castors & Wheels:370A9376
Rubix:370A9376

Documents
Product details : 370A9376 FIXED SKATES WITH GUIDE BARS 6000KG LOAD RATING YELLOW
An adjustable skate for moving heavy machinery & industrial equipment loads of up to 6tonne (6,000kg). Actually two skates in one, connected by two removable steel rods and adjustable from 500mm to 1400mm.
Helps to protect the floor via the large diameter rollers
Load slippage risk is reduced via the rubber non-slip pads
Often used in combination with the 6tonne steerable skate SKSTSK6 for a total load rating of 12tonne
Other load ratings available
Helps to protect the floor via the large diameter rollers
Load slippage risk is reduced via the rubber non-slip pads
Often used in combination with the 6tonne steerable skate SKSTSK6 for a total load rating of 12tonne
Other load ratings available
Technical specifications
Attributes
| Load capacity | 6000 kg |
|---|---|
| Width | 270 mm |
| Length | 325 mm |
Show UNSPSC/ECL@SS
£ 362.17 excl. VAT
/ Each
£ 434.60 incl. VAT
- Usually arrives within 14 working days
