SPARTEX PI833H PLATFORM TRUCK - 1200 X 800 - 3 VENEER SIDES

Platform Truck

See technical informationSee documents

References

Spartex:UK-PI833H
Rubix:239A9231
brand logo

Technical specifications

Materialsteel
Load capacity500 kg
See all Specifications

Documents

Product details : SPARTEX PI833H PLATFORM TRUCK - 1200 X 800 - 3 VENEER SIDES


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Super quality heavy duty veneer deck finish
Mobile on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides, ends & deck are supported by a steel frame
Platform truck with heavy duty steel frame and veneer platform

Technical specifications


Attributes
Materialsteel
Load capacity500 kg
Height1050 mm
Length1500 mm
£ 532.86 excl. VAT
/ Each
£ 639.43 incl. VAT
  • Delivery usually within ( 4 ) days