MASCOT 00512 ANTARKTIS WINTER BIB & BRACE NAVY 3XL


Winter Bib & Brace Antarktis navy

References
mascot:00512-620-01-3XL
rubix:385A1739
ean:5708628040174
Winter bib overall Antarktis 00512-620-01 / 3XL
brand logo
Technical specifications
ColourNavy
Size3XL
Main materialCotton
See all Specifications

Product details : MASCOT 00512 ANTARKTIS WINTER BIB & BRACE NAVY 3XL


BEARNYLON® is a water-repellent and extremely durable material. Quilted lining. Adjustable fabric straps, with short strong elastic. Reinforced back pockets and ruler pocket. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Technical specifications


Attributes
Logistic Weight1360 g
ColourNavy
Size3XL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 102.22 excl. VAT
/ Each
£ 122.66 incl. VAT
  • Usually arrives within 14 working days