MASCOT 11019 SAFARA WINTER BOILERSUIT HV RED/D'ANTH M
Winter boilersuit Safara red/dark anthracite
See technical informationReferences
Mascot:11019-025-A49-M
Rubix:80341529
EAN:5707209888327

Product details : MASCOT 11019 SAFARA WINTER BOILERSUIT HV RED/D'ANTH M
Breathable, wind and waterproof MASCOTEX® with taped seams. Detachable lined hood with adjustable elastic drawstring. Magnets automatically close the breast pockets after use. Form cut sleeves with great freedom of movement. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Colour | red |
| Size | m |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100% polyester (mascotex®) |
| Grammage | 300 g/m² |
Show UNSPSC/ECL@SS
£ 323.46 excl. VAT
/ Each
£ 388.15 incl. VAT
- Usually arrives within 14 working days
