MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 2XL

Pilot jacket Livigno yellow/navy

See technical information

References

Mascot:00920-660-171-2XL
Rubix:379A1876
EAN:5708628287104
Pilotjack Livigno 00920-660-171 / 2XL
brand logo
brand logo

Technical specifications

Colouryellow
Size2xl
Class EN204712
See all Specifications

Product details : MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 2XL


Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Press studs to attach a hood if required.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1850 g
Colouryellow
Size2xl
Class EN204712
Main materialpolyester
Secondary colournavy
Breathableno
Material80% polyester/20% cotton
£ 168.35 excl. VAT
/ Each
£ 202.02 incl. VAT
  • Usually arrives within 14 working days

Size