MASCOT 15690 ASHFORD WINTER TROUSERS HV ORG 3XL

Winter trousers Ashford orange

See technical information
References
Mascot:15690-231-14-3XL
Rubix:80450491
EAN:5711074338061
Winter pants Ashford 15690-231-14 / 3XL
brand logo
brand logo
Technical specifications
Colourorange
Size3xl
Class EN204712
See all Specifications

Product details : MASCOT 15690 ASHFORD WINTER TROUSERS HV ORG 3XL


Snow locks inside the leg to keep snow and dirt out. High warm waistline at the back, leading around to the stomach. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots. Adjustable kneepad pockets with flap and top access, so dirt doesn’t collect. Breathable, wind and waterproof with taped seams.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1480 g
Colourorange
Size3xl
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 246.46 excl. VAT
/ Each
£ 295.75 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)