MASCOT 10090 LOUISVILLE WINTER TROUSERS D'NAVY XL
Winter trousers Louisville dark navy
See technical informationReferences
Mascot:10090-194-010-XL
Rubix:80100716
EAN:5707209975942

Product details : MASCOT 10090 LOUISVILLE WINTER TROUSERS D'NAVY XL
Breathable, wind and waterproof with taped seams. Higher back provides both support and warmth. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1340 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 111.88 excl. VAT
/ Each
£ 134.26 incl. VAT
- Delivery usually within ( 8 ) days
