MASCOT 00512 ANTARKTIS WINTER BIB & BRACE NAVY M
Winter Bib & Brace Antarktis navy
See technical informationReferences
Mascot:00512-620-01-M
Rubix:385A1742
EAN:5708628040136

Product details : MASCOT 00512 ANTARKTIS WINTER BIB & BRACE NAVY M
BEARNYLON® is a water-repellent and extremely durable material. Quilted lining. Adjustable fabric straps, with short strong elastic. Reinforced back pockets and ruler pocket. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Colour | navy |
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 240 g/m² |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 94.50 excl. VAT
/ Each
£ 113.40 incl. VAT
- Usually arrives within 14 working days
