References
Freudenberg Sealing Technologies:40422011
Rubix:251A9215
Manufacturer :40422011

Product details : SIMRIT 40422011 FREUDENBERG SEAL
Single-acting, projecting wiper lip, metal angle ring
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Height | 7 mm |
| Execution | as |
| Material | 88 nbr 99035 |
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
- Usually arrives within 14 working days
