Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Scraper
FREUDENBRG 67171260 WIPER STEEL AM44 12 X 18 X 3,50 MM
FREUDENBRG 67171260 WIPER STEEL AM44 12 X 18 X 3,50 MM
Scraper with metal stiffening (A M 44 TPU 95)
References
dichtomatik:
A 12 x 18 x 3,5 x 5 M 44 TPU 95 GC08
rubix:
260A4310
manufacturer :
171260
Technical specifications
Inner diameter
12
mm
Outer diameter
18
mm
Height
5
mm
See all Specifications
Product details
Technical specifications
Product details : FREUDENBRG 67171260 WIPER STEEL AM44 12 X 18 X 3,50 MM
Scraper 010x016x 03.5/05 AM44 TPU 95
Technical specifications
Attributes
Logistic Weight
2
g
Inner diameter
12
mm
Outer diameter
18
mm
Height
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.44
excl. VAT
/
Each
£
1.72
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40421585 FREUDENBERG SEAL
SIMRIT 40422034 FREUDENBERG SEAL
SIMRIT 40421722 FREUDENBERG SEAL
SIMRIT 40421119 FREUDENBERG SEAL
SIMRIT AU AS 160 220 30 925 AU AS 16
SIMRIT AS 140 220 30 101 AS 14
SIMRIT 454525 FREUDENBERG SEAL
SIMRIT 40421840 FREUDENBERG SEAL
SKF PA70X80X7X10 WIPER SEAL
SIMRIT 40421734 FREUDENBERG SEAL
SIMRIT AU ASOB 320 400 70 925 AU ASOB 32
SIMRIT 40421798 FREUDENBERG SEAL
SIMRIT 40422029 FREUDENBERG SEAL
SIMRIT 40421839 SCRAPER SEAL AUAS120X130X7/10
DICHTOMATK 49430518 FREUDENBERG SEAL