References
Freudenberg Sealing Technologies:40421734
Rubix:251A9194
Manufacturer :40421734

Product details : SIMRIT 40421734 FREUDENBERG SEAL
Symmetrical adhesive seat on the inner diameter
Wiper AUAS 94 AU 925
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Height | 5 mm |
| Execution | au as |
| Material | 94 au 925 |
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
- Usually arrives within 14 working days
