DICHTOMATK 49433714 FREUDENBERG SEAL


Wiper

References
dichtomatik:A 70 x 80 x 7 x 10 M 43 NBR 90 GC08
rubix:252A0187
manufacturer :180362
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter80 mm
Height10 mm
See all Specifications

Product details : DICHTOMATK 49433714 FREUDENBERG SEAL


The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.

Technical specifications


Attributes
Logistic Weight26 g
Inner diameter70 mm
Outer diameter80 mm
Height10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
  • Usually arrives within 14 working days