DICHTOMATK 49432200 FREUDENBERG SEAL


Wiper

References
dichtomatik:A 80 x 90 x 7 x 10 M 43 NBR 90 GC08
rubix:252A0163
manufacturer :180364
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter90 mm
Height10 mm
See all Specifications

Product details : DICHTOMATK 49432200 FREUDENBERG SEAL


The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.

Technical specifications


Attributes
Logistic Weight32 g
Inner diameter80 mm
Outer diameter90 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
  • Usually arrives within 14 working days