SIMRIT 40422017 FREUDENBERG SEAL


Single acting

References
freudenberg sealing technologies:AS 40 X 50 X 5 88 NBR 99035
rubix:251A9217
manufacturer :40422017
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter50 mm
Height5 mm
See all Specifications

Product details : SIMRIT 40422017 FREUDENBERG SEAL


Freudenberg's Wiper AS is a dirt wiper with metal housing. The wiper lip is protruding. A careful fitting is a prerequisite for the correct function of the Wiper AS. Generally, wipers can be quickly and easily fitted by deforming them into a kidney shape.

Strengths

Single-acting wiper for the protection of cylinders against ingress of dirt, use in standardised housings, amongst others, according to ISO 6195 Type B.

Applications

Application is for example possible in standard cylinders.

Technical specifications


Attributes
Logistic Weight11 g
Inner diameter40 mm
Outer diameter50 mm
Height5 mm
ExecutionAS
Material88 NBR 99035
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days