DICHTOMATK 49437995 FREUDENBERG SEAL


Wiper

References
dichtomatik:AS 30X40X7,5/10 AM45 NBR 90
rubix:252A0213
manufacturer :49437995
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter40 mm
Height7.5 mm
See all Specifications

Product details : DICHTOMATK 49437995 FREUDENBERG SEAL


The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter40 mm
Height7.5 mm
Executionam45
Materialnbr 90;steel
Show UNSPSC/ECL@SS
£ 0.47 excl. VAT
/ Each
£ 0.56 incl. VAT
  • Usually arrives within 14 working days