Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Scraper
DICHTOMATK 67188854 FREUDENBERG SEAL
DICHTOMATK 67188854 FREUDENBERG SEAL
Scraper, single (A E 41 NBR 90)
References
dichtomatik:
A 28 x 36 x 4 x 7 E 41 NBR 90
rubix:
252A6057
manufacturer :
188854
Technical specifications
Inner diameter
28
mm
Outer diameter
36
mm
Height
7
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67188854 FREUDENBERG SEAL
Sealomatic wiper in NBR with shore hardness 90
Technical specifications
Attributes
Logistic Weight
2
g
Inner diameter
28
mm
Outer diameter
36
mm
Height
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.08
excl. VAT
/
Each
£
1.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40421799 FREUDENBERG SEAL
SIMRIT NITRILE ROD WIPER AS12X20X4/6
SIMRIT 49017401 FREUDENBERG SEAL
DICHTOMATK 49432201 FREUDENBERG SEAL
SIMRIT 40422022 FREUDENBERG SEAL
FREUDENBRG 67171260 WIPER STEEL AM44 12 X 18 X 3,50 MM
DICHTOMATK 49437995 FREUDENBERG SEAL
INA LUBE/WIPER UNIT AB.W25
DICHTOMATK 49436521 FREUDENBERG SEAL
SIMRIT 40421735 FREUDENBERG SEAL
FESTO 332171 WIPER DGP- 32- PPV-A
SIMRIT 49430583 FREUDENBERG SEAL
SIMRIT 40422011 FREUDENBERG SEAL
INA AB.W10 ABE10 LUBRICATING FELT UNIT
SIMRIT 40421742 FREUDENBERG SEAL